Motion
67428003

Made in USA
67428003

5/16-24 UNF, 4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 7/16" Hex
MI ITEM #11697220
MFR #67428003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67428003

5/16-24 UNF, 4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 7/16" Hex
MI ITEM #11697220
MFR #67428003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67428003 67428003 5/16-24X4 HX HD CAP SC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/16-24 in
  • Length
    4 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    7/16 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text