Overview
Mfr description
67428086 67428086 5/16-24X5 HX HD CAP SC
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size5/16-24 in
- Length5 in
- MaterialSteel
- Material GradeGrade 5
- CoatingZinc-Plated
- Fastener StandardASME B18.2.1
- Hex Size7/16 in
- ThreadingPartially Threaded
- Thread StandardUNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data