Motion
67429167

Made in USA
67429167

7/16-14 UNC, 6" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 5/8" Hex
MI ITEM #11697249
MFR #67429167
List Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67429167

7/16-14 UNC, 6" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 5/8" Hex
MI ITEM #11697249
MFR #67429167

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.70/each for your price

Overview

Mfr description
67429167 67429167 7/16-14X6 HX HD CAP SC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    5/8 in
  • Length
    6 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Size
    7/16-14 in
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text