Motion
67429449

Made in USA
67429449

7/16-20 UNF, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 5/8" Hex
Mi Item #11697256
MFR #67429449
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67429449

7/16-20 UNF, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 5/8" Hex
Mi Item #11697256
MFR #67429449

Mfr description
67429449 67429449 7/16-20X3 HX HD CAP SC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.95/each

Specifications

Dimensions

  • Hex Size
    5/8 in
  • Length
    3 in
  • Thread Size
    7/16-20 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNF
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)