Motion
67429563

Made in USA
67429563

1/2-20 UNF, 7" Length Under Head Hex Head Cap Screw;Grade 5 Steel, Zinc-Plated Finish, 3/4" Hex
MI ITEM #11697259
MFR #67429563
List Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67429563

1/2-20 UNF, 7" Length Under Head Hex Head Cap Screw;Grade 5 Steel, Zinc-Plated Finish, 3/4" Hex
MI ITEM #11697259
MFR #67429563

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.70/each for your price

Overview

Mfr description
67429563 67429563 1/2-20X7 HX HD CAP SCR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Hex Size
    3/4 in
  • Length
    7 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Size
    1/2-20 in
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text