Motion
67430165

Made in USA
67430165

3/4-10 UNC, 5" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-1/8" Hex
MI ITEM #11697272
MFR #67430165
Price$9.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67430165

3/4-10 UNC, 5" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-1/8" Hex
MI ITEM #11697272
MFR #67430165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.68/each

Specifications

Dimensions

  • Hex Size
    1-1/8 in
  • Length
    5 in
  • Thread Size
    3/4-10 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Overview

Mfr description
67430165 67430165 3/4-10X5 HX HD CAP SCR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought