Motion
67430280

Made in USA
67430280

3/4-10 UNC, 7" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-1/8" Hex
MI ITEM #11697275
MFR #67430280
List Price$9.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67430280

3/4-10 UNC, 7" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-1/8" Hex
MI ITEM #11697275
MFR #67430280

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.60/each for your price

Overview

Mfr description
67430280 67430280 3/4-10X7 HX HD CAP SCR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/4-10 in
  • Length
    7 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Hex Size
    1-1/8 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text