Motion
67431924

Made in USA
67431924

1-1/8 - 7 UNC, 8" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-11/16" Hex
MI ITEM #11697314
MFR #67431924
List Price$28.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67431924

1-1/8 - 7 UNC, 8" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-11/16" Hex
MI ITEM #11697314
MFR #67431924

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.68/each for your price

Overview

Mfr description
67431924 67431924 1 1/8-7X8 HX HD CAP SC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1-1/8 - 7 in
  • Length
    8 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Hex Size
    1-11/16 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought