Motion
67432286

Made in USA
67432286

1-1/4 - 7 UNC, 8" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-7/8" Hex
MI ITEM #11697321
MFR #67432286
List Price$35.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67432286

1-1/4 - 7 UNC, 8" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-7/8" Hex
MI ITEM #11697321
MFR #67432286

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.40/each for your price

Overview

Mfr description
67432286 67432286 1 1/4-7X8 HX HD CAP SC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1-1/4 - 7 in
  • Length
    8 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Hex Size
    1-7/8 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought