Motion
67504803

Made in USA
67504803

5/16-18 UNC, 3-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1/2" Hex
MI ITEM #11697403
MFR #67504803
List Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67504803

5/16-18 UNC, 3-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1/2" Hex
MI ITEM #11697403
MFR #67504803

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.43/each for your price

Overview

Mfr description
67504803 67504803 5/16-18X3 1/2 L9 HEX C
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    1/2 in
  • Length
    3-1/2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Size
    5/16-18 in
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text