Motion
67506527

Made in USA
67506527

9/16-12 UNC, 2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 13/16" Hex
MI ITEM #11697412
MFR #67506527
List Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67506527

9/16-12 UNC, 2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 13/16" Hex
MI ITEM #11697412
MFR #67506527

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.30/each for your price

Overview

Mfr description
67506527 67506527 9/16-12X2 L9 HEX CAP S
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    9/16-12 in
  • Length
    2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    13/16 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought