Motion
67506600

Made in USA
67506600

9/16-12 UNC, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 13/16" Hex
Mi Item #11697414
MFR #67506600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67506600

9/16-12 UNC, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 13/16" Hex
Mi Item #11697414
MFR #67506600

Mfr description
67506600 67506600 9/16-12X3 L9 HEX CAP S
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    13/16 in
  • Length
    3 in
  • Thread Size
    9/16-12 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)