Motion
67506725

Made in USA
67506725

9/16-12 UNC, 5" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 13/16" Hex
MI ITEM #11697415
MFR #67506725
List Price$10.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67506725

9/16-12 UNC, 5" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 13/16" Hex
MI ITEM #11697415
MFR #67506725

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.03/each for your price

Overview

Mfr description
67506725 67506725 9/16-12X5 L9 HEX CAP S
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    9/16-12 in
  • Length
    5 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    13/16 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought