Motion
67507129

Made in USA
67507129

5/8-11 UNC, 4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 15/16" Hex
Mi Item #11697422
MFR #67507129
Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67507129

5/8-11 UNC, 4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 15/16" Hex
Mi Item #11697422
MFR #67507129

Mfr description
67507129 67507129 5/8-11X4 L9 HEX CAP SC
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.00/each

Specifications

Dimensions

  • Hex Size
    15/16 in
  • Length
    4 in
  • Thread Size
    5/8-11 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)