Motion
67508127

Made in USA
67508127

3/4-10 UNC, 9" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/8" Hex
MI ITEM #11697436
MFR #67508127
List Price$35.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67508127

3/4-10 UNC, 9" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/8" Hex
MI ITEM #11697436
MFR #67508127

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.38/each for your price

Overview

Mfr description
67508127 67508127 3/4-10X9 L9 HEX CAP SC
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    3/4-10 in
  • Length
    9 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    1-1/8 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought