Motion
67508762

Made in USA
67508762

7/8-9 UNC, 12" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-5/16" Hex
MI ITEM #11697447
MFR #67508762
List Price$174.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67508762

7/8-9 UNC, 12" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-5/16" Hex
MI ITEM #11697447
MFR #67508762

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$174.03/each for your price

Overview

Mfr description
67508762 67508762 7/8-9X12 L9 HEX CAP SC
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    1-5/16 in
  • Length
    12 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Size
    7/8-9 in
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text