Motion
67509125

Made in USA
67509125

1-8 UNC, 6" Length Under Head, Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/2" Hex
Mi Item #11697451
MFR #67509125
Price$34.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67509125

1-8 UNC, 6" Length Under Head, Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/2" Hex
Mi Item #11697451
MFR #67509125

Mfr description
67509125 67509125 1-8X6 L9 HEX CAP SCR Z
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.90/each

Specifications

Dimensions

  • Hex Size
    1-1/2 in
  • Length
    6 in
  • Thread Size
    1-8 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)