Overview
Mfr description
67509208 67509208 1-8X8 L9 HEX CAP SCR Z
- Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Thread Size1-8 in
- Length8 in
- MaterialAlloy Steel
- Material GradeGrade L9
- CoatingZinc Yellow Dichromate
- Hex Size1-1/2 in
- ThreadingPartially Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data