Motion
67509521

Made in USA
67509521

1-1/8 - 7 UNC, 10" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-11/16" Hex
MI ITEM #11697459
MFR #67509521
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67509521

1-1/8 - 7 UNC, 10" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-11/16" Hex
MI ITEM #11697459
MFR #67509521

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67509521 67509521 1 1/8-7X10 L9 HEX CAP
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    1-11/16 in
  • Length
    10 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Size
    1-1/8 - 7 in
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text