Motion
67509760

Made in USA
67509760

1-1/4 - 7 UNC, 10" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-7/8" Hex
MI ITEM #11697462
MFR #67509760
List Price$126.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67509760

1-1/4 - 7 UNC, 10" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-7/8" Hex
MI ITEM #11697462
MFR #67509760

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$126.23/each for your price

Overview

Mfr description
67509760 67509760 1 1/4-7X10 L9 HEX CAP
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    1-7/8 in
  • Length
    10 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Size
    1-1/4 - 7 in
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text