Motion
67510529

Made in USA
67510529

1/2-20 UNF, 6" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 3/4" Hex
MI ITEM #11697472
MFR #67510529
List Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67510529

1/2-20 UNF, 6" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 3/4" Hex
MI ITEM #11697472
MFR #67510529

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.58/each for your price

Overview

Mfr description
67510529 67510529 1/2-20X6 L9 HEX CAP SC
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    3/4 in
  • Length
    6 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Size
    1/2-20 in
  • Thread Standard
    UNF
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text