Motion
67511006

Made in USA
67511006

5/8-18 Inch Thread, 2-1/2 Inch Length Under Head, Grade L9, UNF, Partially Threaded Hex Head Cap Screw;Alloy Steel, Zinc Yellow Dichromate, 15/16 Inch Hex Size
MI ITEM #11697477
MFR #67511006
List Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67511006

5/8-18 Inch Thread, 2-1/2 Inch Length Under Head, Grade L9, UNF, Partially Threaded Hex Head Cap Screw;Alloy Steel, Zinc Yellow Dichromate, 15/16 Inch Hex Size
MI ITEM #11697477
MFR #67511006

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.95/each for your price

Overview

Mfr description
67511006 67511006 5/8-18X2 1/2 L9 HEX CA
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    15/16 in
  • Length
    2-1/2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Size
    5/8-18 in
  • Thread Standard
    UNF
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text