Motion
67511089

Made in USA
67511089

5/8-18 UNF, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 15/16" Hex
MI ITEM #11697479
MFR #67511089
Price$7.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67511089

5/8-18 UNF, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 15/16" Hex
MI ITEM #11697479
MFR #67511089

Mfr description
67511089 67511089 5/8-18X3 L9 HEX CAP SC
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.45/each

Specifications

Dimensions

  • Hex Size
    15/16 in
  • Length
    3 in
  • Thread Size
    5/8-18 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Standard
    UNF
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)