Overview
Mfr description
67511287 67511287 5/8-18X7 L9 HEX CAP SC
- Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Thread Size5/8-18 in
- Length7 in
- MaterialAlloy Steel
- Material GradeGrade L9
- CoatingZinc Yellow Dichromate
- Hex Size15/16 in
- ThreadingPartially Threaded
- Thread StandardUNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data