Motion
67512160

Made in USA
67512160

1-14 UNF, 4-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/2" Hex
MI ITEM #11697492
MFR #67512160
List Price$32.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67512160

1-14 UNF, 4-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/2" Hex
MI ITEM #11697492
MFR #67512160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.80/each for your price

Overview

Mfr description
67512160 67512160 1-14X4 1/2 L9 HEX CAP
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    1-14 in
  • Length
    4-1/2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    1-1/2 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text