Motion
67513325

Made in USA
67513325

1-1/2 - 6 UNC Steel Right Hand Hex Nut;2-1/4" Across Flats, 1-9/32" High, Zinc Yellow Dichromate Cad & Waxed Finish
Mi Item #11697501
MFR #67513325
Price$207.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67513325

1-1/2 - 6 UNC Steel Right Hand Hex Nut;2-1/4" Across Flats, 1-9/32" High, Zinc Yellow Dichromate Cad & Waxed Finish
Mi Item #11697501
MFR #67513325

Mfr description
67513325 67513325 1 1/2-6 L9 FIN HEX NUT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.05/each

Specifications

Dimensions

  • Height
    1-9/32 in
  • Thread Size
    1-1/2 - 6
  • Width Across Flats
    2-1/4 in

Details

  • Coating
    Zinc Yellow Dichromate Cad and Waxed
  • Material
    Steel
  • Material Grade
    Grade L9
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)