Motion
67514729

Made in USA
67514729

1/2" Screw, Grade 9 Steel SAE Flat Washer Zinc Yellow Dichromate Finish
MI ITEM #11697511
MFR #67514729
List Price$1.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67514729

1/2" Screw, Grade 9 Steel SAE Flat Washer Zinc Yellow Dichromate Finish
MI ITEM #11697511
MFR #67514729

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.10/each for your price

Overview

Mfr description
67514729 67514729 1/2 L9 TENSION FLAT WA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Type
    SAE
  • Screw Size
    1/2
  • Outside Diameter Range
    1.0550 in~
  • Material Grade
    Grade 9
  • Inside Diameter Range
    0.5260 in~0.5360 in
  • Maximum Thickness
    0.1120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought