Motion
67514802

Made in USA
67514802

5/8" Screw, Grade 9 Steel SAE Flat Washer Zinc Yellow Dichromate Finish
MI ITEM #11697512
MFR #67514802
Price$1.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67514802

5/8" Screw, Grade 9 Steel SAE Flat Washer Zinc Yellow Dichromate Finish
MI ITEM #11697512
MFR #67514802

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.68/each

Specifications

Dimensions

  • Inside Diameter Range
    0.6490 in~0.6630 in
  • Maximum Thickness
    0.1740 in
  • Outside Diameter Range
    1.3050 in~
  • Screw Size
    5/8

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Steel
  • Material Grade
    Grade 9
  • Type
    SAE

Overview

Mfr description
67514802 67514802 5/8 L9 TENSION FLAT WA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought