Motion
67525139

Made in USA
67525139

Size 2-1/2", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 3,000 psi, Threaded End Connection
Mi Item #11697514
MFR #67525139
Price$191.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67525139

Size 2-1/2", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 3,000 psi, Threaded End Connection
Mi Item #11697514
MFR #67525139

Mfr description
67525139 67525139 2-1/2"NPT CAP CL3000 F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.98/each

Specifications

Dimensions

  • Fitting Size
    2-1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-3,000 psi
  • Schedule
    80
  • Style
    3000
  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)