Motion
67526137

Made in USA
67526137

Size 3/8", Class 3,000, Forged Carbon Steel Black Pipe Tee; 3,000 psi, Threaded End Connection
MI ITEM #11697518
MFR #67526137
List Price$38.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67526137

Size 3/8", Class 3,000, Forged Carbon Steel Black Pipe Tee; 3,000 psi, Threaded End Connection
MI ITEM #11697518
MFR #67526137

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.28/each for your price

Overview

Mfr description
67526137 67526137 3/8"NPT TEE CL3000 FOR

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    3/8 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought