Motion
67526178

Made in USA
67526178

Size 1", Class 3,000, Forged Carbon Steel Black Pipe Cross; 3,000 psi, Threaded End Connection
MI ITEM #11697519
MFR #67526178
List Price$162.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67526178

Size 1", Class 3,000, Forged Carbon Steel Black Pipe Cross; 3,000 psi, Threaded End Connection
MI ITEM #11697519
MFR #67526178

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$162.58/each for your price

Overview

Mfr description
67526178 67526178 1"NPT CROSS CL3000 FOR

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    1 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Cross

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought