Motion
67533968

Made in USA
67533968

7/16-20 UNF, 5" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc-Plated Finish, 5/8" Hex
MI ITEM #11697522
MFR #67533968
List Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67533968

7/16-20 UNF, 5" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc-Plated Finish, 5/8" Hex
MI ITEM #11697522
MFR #67533968

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.75/each for your price

Overview

Mfr description
67533968 67533968 7/16-20X5 HX HD CAP SC
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    7/16-20 in
  • Length
    5 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    5/8 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought