Motion
67580878

Made in USA
67580878

2,200 Lb Load Limit, 1/2" Thread Diam, 6" Take Up, Stainless Steel Jaw & Jaw Turnbuckle-7-1/2" Body Length, 3/4" Neck Length, 13" Closed Length
MI ITEM #11697525
MFR #67580878
List Price$546.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67580878

2,200 Lb Load Limit, 1/2" Thread Diam, 6" Take Up, Stainless Steel Jaw & Jaw Turnbuckle-7-1/2" Body Length, 3/4" Neck Length, 13" Closed Length
MI ITEM #11697525
MFR #67580878

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$546.28/each for your price

Overview

Mfr description
67580878 67580878 1/2-13 X 6 304SS JAW/J
  • Jaw and jaw types have a pin-secured jaw on both ends
  • This design is ideal for preventing slip in anchor points that cannot fit a standard eye connector
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    1/2-13 in
  • Closed Length
    13 in
  • Load Capacity
    2200 lb
  • Body Finish/Coating
    Electropolished
  • Body Length
    7-1/2 in
  • Body Material
    Stainless Steel
  • Material Grade
    304
  • Neck Length
    3/4 in
  • Take Up Length
    6 in
  • Thread Diameter
    1/2 in
  • Type
    Jaw & Jaw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought