Motion
67590687

Made in USA
67590687

#4-40 UNC, 3/4" Length Under Head Slotted Drive Machine Screw - Binding Head, Brass, Uncoated, Without Washer
MI ITEM #11697536
MFR #67590687
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67590687

#4-40 UNC, 3/4" Length Under Head Slotted Drive Machine Screw - Binding Head, Brass, Uncoated, Without Washer
MI ITEM #11697536
MFR #67590687

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
67590687 67590687 4-40 X 3/4 BIH SL MACH
  • Binding head types have low cylindrical heads with deep slots and slight undercuts that eliminate wire fraying in electrical work
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Machine screws without washers can be used with both flat and lock washers
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener.

Specifications

  • Thread Size
    #4-40
  • Drive Type
    Slotted
  • Material
    Brass
  • Finish Coating
    Uncoated
  • Head Type
    Binding
  • Length Measurement Type
    Length Under Head
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought