Motion
67751362

Made in USA
67751362

1/4-20 UNC, 3/4" Length Under Head Torx Drive Machine Screw - Button Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11697718
MFR #67751362
List Price$1.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67751362

1/4-20 UNC, 3/4" Length Under Head Torx Drive Machine Screw - Button Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11697718
MFR #67751362

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.13/each for your price

Overview

Mfr description
67751362 67751362 1/4-20 X 3/4 BH TORX T
  • Button head fasteners have cylindrical heads with curved tops and flat bearing surfaces
  • They slightly protrude out of the workpiece and are used for aesthetic purposes
  • Machine screws without washers can be used with both flat and lock washers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Torx drive types are also known as star drive fasteners
  • They have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.

Specifications

  • Thread Size
    1/4-20
  • Drive Type
    Torx
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Head Type
    Button
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Torx Drive Size
    T27
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought