Specifications
Dimensions
- Length Measurement TypeLength Under Head
- Thread Size1/4-20
- Torx Drive SizeT27
Details
- Drive TypeTorx
- Finish CoatingUncoated
- Head TypeButton
- MaterialStainless Steel
- Material Grade18-8
- Thread StandardUNC
- Washer TypeWithout Washer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)