Motion
67751487

Made in USA
67751487

1/4-20 UNC, 1-1/2" Length Under Head Torx Drive Machine Screw - Button Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11697721
MFR #67751487
Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67751487

1/4-20 UNC, 1-1/2" Length Under Head Torx Drive Machine Screw - Button Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11697721
MFR #67751487

Mfr description
67751487 67751487 1/4-20 X 1 1/2 BH TORX
  • Button head fasteners have cylindrical heads with curved tops and flat bearing surfaces
  • They slightly protrude out of the workpiece and are used for aesthetic purposes
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.58/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/4-20
  • Torx Drive Size
    T27

Details

  • Drive Type
    Torx
  • Finish Coating
    Uncoated
  • Head Type
    Button
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)