Motion
67751529

Made in USA
67751529

#10-24 UNC Pin In Hex Socket Button Cap Screw;18-8 Stainless Steel, Uncoated, 3/8" Length Under Head
MI ITEM #11697722
MFR #67751529
Price$0.83/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67751529

#10-24 UNC Pin In Hex Socket Button Cap Screw;18-8 Stainless Steel, Uncoated, 3/8" Length Under Head
MI ITEM #11697722
MFR #67751529

Mfr description
67751529 67751529 10-24 X 3/8 BH HEX TAM
  • Pin-in-hex socket drive types have a six-sided recess in the head and are driven with hex keysThey feature a pin down the center to add security and prevent tampering.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/ca

Specifications

Dimensions

  • Hex Key Size
    5/32in
  • Length  
    3-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    #10-24 in

Details

  • Finish Coating
    Uncoated
  • Head Style
    Button
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)