Motion
67751644

Made in USA
67751644

1/4-20 UNC Pin In Hex Socket Button Cap Screw;18-8 Stainless Steel, Uncoated, 1/2" Length Under Head
Mi Item #11697724
MFR #67751644
Price$1.13/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67751644

1/4-20 UNC Pin In Hex Socket Button Cap Screw;18-8 Stainless Steel, Uncoated, 1/2" Length Under Head
Mi Item #11697724
MFR #67751644

Mfr description
67751644 67751644 1/4-20 X 1/2 BH HEX TA
  • Pin-in-hex socket drive types have a six-sided recess in the head and are driven with hex keysThey feature a pin down the center to add security and prevent tampering.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.13/ca

Specifications

Dimensions

  • Hex Key Size
    5/32in
  • Length  
    5 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/4-20 in

Details

  • Finish Coating
    Uncoated
  • Head Style
    Button
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)