Motion
67751685

Made in USA
67751685

1/4-20 UNC Pin In Hex Socket Button Cap Screw;18-8 Stainless Steel, Uncoated, 5/8" Length Under Head
MI ITEM #11697725
MFR #67751685
List Price$1.13/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67751685

1/4-20 UNC Pin In Hex Socket Button Cap Screw;18-8 Stainless Steel, Uncoated, 5/8" Length Under Head
MI ITEM #11697725
MFR #67751685

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.13/ca for your price

Overview

Mfr description
67751685 67751685 1/4-20 X 5/8 BH HEX TA
  • Pin-in-hex socket drive types have a six-sided recess in the head and are driven with hex keysThey feature a pin down the center to add security and prevent tampering.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Head Style
    Button
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thread Size
    1/4-20 in
  • Hex Key Size
    5/32in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought