Motion
67751842

Made in USA
67751842

#6-32 UNC, 3/4" OAL Spanner Drive Machine Screw - Flat Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11697729
MFR #67751842
List Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67751842

#6-32 UNC, 3/4" OAL Spanner Drive Machine Screw - Flat Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11697729
MFR #67751842

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.55/each for your price

Overview

Mfr description
67751842 67751842 6-32 X 3/4 FH DR SP TA
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
  • Spanner drive types feature two holes on the head designed to provide security and prevent tampering
  • Spanner fasteners require a special driver to tighten or loosen
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    #6-32
  • Drive Type
    Spanner
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought