Motion
67752444

Made in USA
67752444

#8-32 UNC, 1/2" OAL Spanner Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11697743
MFR #67752444
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67752444

#8-32 UNC, 1/2" OAL Spanner Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11697743
MFR #67752444

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
67752444 67752444 8-32 X 1/2 PH DR SP TA
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Spanner drive types feature two holes on the head designed to provide security and prevent tampering
  • Spanner fasteners require a special driver to tighten or loosen
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    #8-32
  • Drive Type
    Spanner
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Head Type
    Pan
  • Length Measurement Type
    Overall Length
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought