Motion
67752642

Made in USA
67752642

#10-24 UNC, 1" OAL Spanner Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11697748
MFR #67752642
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67752642

#10-24 UNC, 1" OAL Spanner Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11697748
MFR #67752642

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67752642 67752642 10-24 X 1 PH DR SP TAM
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Spanner drive types feature two holes on the head designed to provide security and prevent tampering
  • Spanner fasteners require a special driver to tighten or loosen
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    #10-24
  • Drive Type
    Spanner
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Head Type
    Pan
  • Length Measurement Type
    Overall Length
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought