Specifications
Dimensions
- Length Measurement TypeOverall Length
- Thread Size#10-32
Details
- Drive TypeSpanner
- Finish CoatingUncoated
- Head TypePan
- MaterialStainless Steel
- Material Grade18-8
- Thread StandardUNF
- Washer TypeWithout Washer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)