Motion
67752766

Made in USA
67752766

#10-32 UNF, 3/4" OAL Spanner Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11697750
MFR #67752766
Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67752766

#10-32 UNF, 3/4" OAL Spanner Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11697750
MFR #67752766

Mfr description
67752766 67752766 10-32 X 3/4 PH DR SP T
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.63/each

Specifications

Dimensions

  • Length Measurement Type
    Overall Length
  • Thread Size
    #10-32

Details

  • Drive Type
    Spanner
  • Finish Coating
    Uncoated
  • Head Type
    Pan
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNF
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)