Motion
67753087

Made in USA
67753087

#6-32 UNC, 3/16" Length Under Head One Way Drive Machine Screw - Round Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11697757
MFR #67753087
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67753087

#6-32 UNC, 3/16" Length Under Head One Way Drive Machine Screw - Round Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11697757
MFR #67753087

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
67753087 67753087 6-32 X 3/16RH ONE WAY
  • Machine screws without washers can be used with both flat and lock washers
  • One-way drive types are driven in one direction only
  • They are installed with a flat-blade driver that will cam out if used in the opposite direction to remove the fastener
  • Round head types are dome shaped with flat bearing surfaces
  • They have higher head heights than pan head fasteners
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    #6-32
  • Drive Type
    One Way
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Head Type
    Round
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought