Motion
67753368

Made in USA
67753368

#8-32 UNC, 1-1/2" Length Under Head One Way Drive Machine Screw - Round Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
Mi Item #11697765
MFR #67753368
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67753368

#8-32 UNC, 1-1/2" Length Under Head One Way Drive Machine Screw - Round Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
Mi Item #11697765
MFR #67753368

Mfr description
67753368 67753368 8-32 X 1 1/2 RH ONE W
  • Machine screws without washers can be used with both flat and lock washers
  • One-way drive types are driven in one direction only
  • They are installed with a flat-blade driver that will cam out if used in the opposite direction to remove the fastener
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.45/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #8-32

Details

  • Drive Type
    One Way
  • Finish Coating
    Uncoated
  • Head Type
    Round
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)