Motion
67976720

Made in USA
67976720

1/16" Diam x 3/4" Long Extended Prong Cotter Pin, 18-8 Stainless Steel, Uncoated
Mi Item #11698134
MFR #67976720
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67976720

1/16" Diam x 3/4" Long Extended Prong Cotter Pin, 18-8 Stainless Steel, Uncoated
Mi Item #11698134
MFR #67976720

Mfr description
67976720 67976720 1/16 X 3/4 18-8 SS EXT
  • Extended prong cotter pins have offset leg lengths
  • They are the most popular type of cotter pin
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Diameter
    1/16 in
  • Length
    3/4 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Pin Type
    Extended Prong
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)