Motion
67976928

Made in USA
67976928

3/32" Diam x 1/2" Long Extended Prong Cotter Pin, 18-8 Stainless Steel, Uncoated
Mi Item #11698139
MFR #67976928
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67976928

3/32" Diam x 1/2" Long Extended Prong Cotter Pin, 18-8 Stainless Steel, Uncoated
Mi Item #11698139
MFR #67976928

Mfr description
67976928 67976928 3/32 X 1/2 18-8 SS EXT
  • Extended prong cotter pins have offset leg lengths
  • They are the most popular type of cotter pin
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Diameter
    3/32 in
  • Length
    1/2 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Pin Type
    Extended Prong
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)