Motion
67979682

Made in USA
67979682

3/32" Diam x 1-1/4" Long Extended Prong Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #11698195
MFR #67979682
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67979682

3/32" Diam x 1-1/4" Long Extended Prong Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #11698195
MFR #67979682

Mfr description
67979682 67979682 3/32 X 1 1/4 ZINC PL E
  • Extended prong cotter pins have offset leg lengths
  • They are the most popular type of cotter pin
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Diameter
    3/32 in
  • Length
    1-1/4 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Pin Type
    Extended Prong
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)